Anixter International: Wire - Cable - Connectors - Logistics : Redefining Distribution
Markets
Anixter: Redefining Distribution | Wire - Cable - Connectors - Logistics Site Search (Tips) Anixter's Online Catalog
 
 
 Lab Reports
 Standards Guides
 Vendor Technical Papers
 White Papers
 Wire & Cable Technical Handbook
 Wire Wisdom
  Health & Safety
 Technical Press Releases


Rapid Fire

eAnixter


Quick Links
Global Websites
Purpose of the ANSI/TIA/EIA-606 Standard

ANSI/TIA/EIA-606
Administration Standard for the Telecommunications Infrastructure of Commercial Buildings


1.
Purpose of the ANSI/TIA/EIA-606 Standard
2.
Administration Concepts
3.
Administrative Labeling Map
4.
Summary of Records Elements
5.
Pathway & Space Administration
6.
Wiring System Administration
7.
Grounding and Bonding Administration
8.
Label Color Coding

1. Purpose of the ANSI/TIA/EIA-606 Standard

Modern buildings require an effective telecommunications infrastructure to support the wide variety of services that rely on the electronic transport of information. Administration includes basic documentation and timely updating of drawings, labels and records. Administration should be synergistic with voice, data and video telecommunications, as well as with other building signal systems, including security, audio, alarms and energy management. Administration can be accomplished with paper records, but in today's increasingly complex telecommunications environment, effective administration is enhanced by the use of computer-based systems.

A multi-tenant commercial building has a life expectancy of at least 50 years. Moreover, in a multi-tenant environment, continuous moves, adds and changes are inevitable. Administrative record-keeping plays an increasingly necessary role in the flexibility and management of frequent moves, adds and changes. This booklet concisely describes the administrative record-keeping elements of a modern structured cabling system.





















1-800-ANIXTER in the United States