Anixter International: Wire - Cable - Connectors - Logistics : Redefining Distribution
Markets
Anixter: Redefining Distribution | Wire - Cable - Connectors - Logistics Site Search (Tips) Anixter's Online Catalog
 
 
 Lab Reports
 Standards Guides
 Vendor Technical Papers
 White Papers
 Wire & Cable Technical Handbook
 Wire Wisdom
  Health & Safety
 Technical Press Releases


Rapid Fire

eAnixter


Quick Links
Global Websites
Purpose of the ANSI/TIA/EIA-569-A Standard

ANSI/TIA/EIA-569-A
Design Considerations

1.
Purpose of the ANSI/TIA/EIA-569-A Standard
2.
Service Entrance Pathways
3.
Entrance Facilities
4.
Equipment Room
5.
Intrabuilding Backbone Pathways
6.
Telecommunications Closet
7.
Horizontal Pathways
8.
Consolidation Points
9.
Electromagnetic Interference
10.
Firestops

1. Purpose of the ANSI/TIA/EIA-569-A Standard

As the complexity of voice and data telecommunications has increased, standards have been established to ensure the operability, flexibility, manageability and longevity of these critical commercial support systems. Telecommunications now encompasses voice, data and video transmission of business information, fire/security, audio, environmental and other intelligent building controls over media that includes fiber optics, specialized copper data cabling, microwave and radiowave. This booklet concisely describes the architectural design elements of cabling pathways and dedicated rooms for telecommunications equipment.

A multi-tenant commercial building has a life expectancy of at least 50 years. Software, hardware and communications gear have far shorter lifespans of one to five years. Moreover, in a multi-tenant environment, continuous moves, adds and changes are inevitable. It is the purpose of standards to guide design and ease future changes-by planning for the future now. These standards are intended to provide for a generic structured cabling plant, capable of running any voice or data application foreseeable in the next 10 to 15 years.

Abbreviations:
AWG
American Wire Gauge
V
volts
A
amps
kVA
kilovolt ampere
V/m
volts per meter





















1-800-ANIXTER in the United States