Anixter: Products & Technology
   Contact Us Websites by Country Site Search (Tips)  
 Anixter logo  USA
  
    
 
  
   Sort by:
> Overview
> Enterprise Cabling Solutions
> Security Solutions
> Electrical and Electronic Wire & Cable
> Fasteners and 'C' Class Components
> Manufacturers (+/-)
> Case Studies


 Find products:   

 View your Account:   

1.800.ANIXTER in U.S.
 I wish to be contacted
 by an Anixter expert

Products >> Enterprise Cabling Solutions
JDSU Resi-Tracer TT300

Overview

A triple-function tone tracer with speaker phasing and telephone line monitoring capabilities.



Key Features

• Traces CAT 5/6, telephone, coax and audio cables

• Audible and visual tone location indicators

• Speaker phasing with built-in microphone pickup

• Can trace either unpowered or active coax cable

• POTS testing with monitor mode and off-hook listening mode
—Telco-type test set feature

• Built-in RJ11 jack allows direct plug-in to telephone line

• Noise canceling mode eliminates 60 cycle interference

• Requires 9-volt battery (not included)



Check the Resi-Tracer TT300 in our e-catalog!


Corning Cable Systems Announces Significant Web Page Enhancements 2008-10-29
The Web page improvements streamline site organization and navigation while creating a strong foundation for more refinements to the site in the coming years.

Corning Demonstrates Leadership in High-Data-Rate, Parallel Optic Transmission 2008-09-16
Corning to feature 40G performance capability at Interop New York

Greenlee's Sidekick Series 2008-09-05
Greenlee's Sidekick series has become a benchmark in communications technology-- light-weight, hand-held meters that quickly and accurately uncovers intermittent troubles that other test sets can’t detect.

JDSU Resi-Tracer TT300 2008-09-05
A triple-function tone tracer with speaker phasing and telephone line monitoring capabilities.

Power Recording and Analysis Techniques and Applications 2008-08-08
Hooking up a power quality recorder and taking days’ worth of data can give you a rich picture of your power. What should you be looking for? And when does recording make sense?

Network Powered Solution for Campus Safety Provides Visual Emergency Messaging to Critical Campus Locations 2008-08-08
Inova Solutions LED displays available through Anixter to increase campus safety

Fluke 1750 Three-Phase Power Recorder 2008-07-10
Capture every measurement, every event, on every cycle, all the time with the Fluke 1750 Power Recorder. Unprecedented accuracy and resolution provide complete visibility into your distribution system.

Greenlee's Low Voltage Electrical Kit 2008-07-10
A complete package for low voltage applications.

Corning Cable Systems Introduces OTS-600 Series for Simplified Optical Network Certification in LAN Applications 2008-07-09
Corning Cable Systems LLC introduces its new OTS-600 Series optical sources, meters, testers and kits with data storage capabilities.

Corning Cable Systems Introduces Fusion Splicer for the Next Generation of LAN Applications 2008-07-09
Corning Cable Systems LLC introduces its new OptiSpliceŽ M90e Fusion Splicer, a feature-rich machine for networks where low-loss performance and high-end accuracy are imperative.


[Entries 1 - 10] of [71]
Next

 

<<Back E-mail this Page to a Colleague>>  Printer Friendly Format

   
  Privacy Statement  |  Terms & Conditions  |  Contact Us  |  Investor Relations  |  ©2007 All Rights Reserved  |