The PowerDsine 7000G Family is designed specifically to power PTZ and Dome network cameras, 802.11n Access Points, Thin Clients, Video Phones and other Ethernet end terminals that require high power.
The PowerDsine 7000G Family includes 6, 12, and 24-port models and is fully backward compatible and safe to use with any 802.3af terminal such as VoIP Phones, IP Cameras and WLAN Access Points.
With PowerDsine PoE Midspans, data and power flow smoothly and safely over a single LAN cable with no interference, leaving your network infrastructure completely unaltered.
|
|
For secure remote management, PD-7000G models include PowerView Pro management software.
- High Power over 2-pairs -- 32W per port
- 10/100/1000BaseT Gigabit Support
- Ideal for most 802.11n Access Points, WiMAX CPEs, PTZ IP Cameras, Video Phones, Access Control Units, POS Terminals
- Safe and reliable with existing Ethernet infrastructure
- Scalable 6, 12 & 24-port models
- 802.3 af compliant with higher power
- PowerView Pro secure, remote SNMPv3 Web-based management included
- Safe and reliable power over existing Ethernet infrastructure
- Safe solution that protects network infrastructure investments- buy your power once, don't buy again when replacing the swith
- PoE Chaining- optionto chain a 2-pair PoE switch to the Midspan, resulting in 45W or 60W output (on data and spare lines)
Find the Powerdsine 7000G in our e-catalog!
|
|
|
|
<<Back
E-mail this Page to a Colleague>>
Printer Friendly Format
|