Anixter: News & Events - products, technology, industry, company.
   Contact Us Websites by Country Site Search (Tips)  
 Anixter logo  USA
  
    
 
  
   Sort by:
> All
> Products & Technology
> Business / Finance
> Anixter in the Media
> Videos
> Events & Tradeshows
> Events Registration


 Find products:   

 View your Account:   

1.800.ANIXTER in U.S.
 I wish to be contacted
 by an Anixter expert

News & Events >>
CommScope Introduces Additional Cable Management Products and 4-Post Racks to Enclosure Solution CommScope Introduces Additional Cable Management Products and 4-Post Racks to Enclosure Solution
CommScope Introduces Additional Cable Management Products and 4-Post Racks to Enclosure Solution

In continuing to expand its enclosure product offering, CommScope introduces cable management with ergonomically designed and aethestically pleasing doors in black and 4-Post racks.


Corning Demonstrates Leadership in High-Data-Rate, Parallel Optic Transmission 2008-09-16

Corning to feature 40G performance capability at Interop New York


Greenlee's Sidekick Series 2008-09-05

Greenlee's Sidekick series has become a benchmark in communications technology-- light-weight, hand-held meters that quickly and accurately uncovers intermittent troubles that other test sets can’t detect.


JDSU Resi-Tracer TT300 2008-09-05

A triple-function tone tracer with speaker phasing and telephone line monitoring capabilities.


Corning Cable Systems Introduces IP69K-Rated Multifiber Connector for Industrial Networks 2008-08-13

OptiTip™ MT Connector offers fast, reliable network connectivity in the harshest environments


Power Recording and Analysis Techniques and Applications 2008-08-08

Hooking up a power quality recorder and taking days’ worth of data can give you a rich picture of your power. What should you be looking for? And when does recording make sense?


Network Powered Solution for Campus Safety Provides Visual Emergency Messaging to Critical Campus Locations 2008-08-08

Inova Solutions LED displays available through Anixter to increase campus safety


Olflex® TC 600 Multiconductor UL Type TC-ER Approved Cable 2008-07-22

Lapp USA announces the introduction of OLFLEX® TC 600 to their tray cable line.


Belden's More Extensive Website For Industrial Automation Solutions! 2008-07-21

Belden has made their website even more useful to those who involved in the field of Industrial Automation!


Fluke 1750 Three-Phase Power Recorder 2008-07-10

Capture every measurement, every event, on every cycle, all the time with the Fluke 1750 Power Recorder. Unprecedented accuracy and resolution provide complete visibility into your distribution system.


Greenlee's Low Voltage Electrical Kit 2008-07-10

A complete package for low voltage applications.



[Entries 1 - 10] of [101]
Next

 

<<Back E-mail this Page to a Colleague>>  Printer Friendly Format

   
  Privacy Statement  |  Terms & Conditions  |  Contact Us  |  Investor Relations  |  ©2007 All Rights Reserved  |